Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid AOT62SB Atrium® Aluminum Container, Open Top 62 Gallon - Satin Brass
See all 5 items in product family

Rubbermaid AOT62SB Atrium® Aluminum Container, Open Top 62 Gallon - Satin Brass

Item #: WBB50511

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,915.53 Save up to 35%
Price: $ 1,253.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid AOT62SB Atrium® Aluminum Container, Open Top 62 Gallon - Satin Brass
This seamless, satin brass aluminum trash container has a durable, fire-safe construction with a baked-on epoxy finish to provide years of service. The trash can has a two-piece construction that allows removal of the top section for bag insertion and easy emptying. Open top receptacle features a 12"” diameter disposal opening. Recommend for indoor use. 62 gallon capacity. Dimensions: 24”"Dia x 35”"H.

Product Specifications

    • HEIGHT INCHES35 (88.9 cm)
    • COLOR FINISHSatin Brass
    • CONSTRUCTIONAluminum
    • LINERN/A
    • MANUFACTURERS PART NUMBERFGAOT62SB
    • OPENING12"Dia. Open Top
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS62 (234.7 l)
    • DIAMETER INCHES24 (60.96 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.