Rubbermaid® AOT15SAGR Crowne Open Top 15 Gallon Container w/Plastic Liner - Satin Aluminum/Gray
See all 12 items in product family

Rubbermaid® AOT15SAGR Crowne Open Top 15 Gallon Container w/Plastic Liner - Satin Aluminum/Gray

Item #: WBB50825

Usually ships in 40 to 43 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($3,919.60)

List Price: $768.80 Save up to 36%
Price: $489.95
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® AOT15SAGR Crowne Open Top 15 Gallon Container w/Plastic Liner - Satin Aluminum/Gray
Open top garbage can has a 9"” diameter drop-in, disposal opening to help eliminate the spread of germs. This trash can has a durable, fire-safe steel and aluminum construction with a satin aluminum top and gray textured base. Bags securely fit between the rigid plastic liner and the receptacle for a neat appearance. Features a bottom rim that protects floors. Recommended for indoor use only. 15 gallon capacity. Dimensions: 15”"Dia x 30"”H.

Product Specifications

    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHGray/Aluminum
    • CONSTRUCTIONSteel/Aluminum
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGAOT15SAGRPL
    • OPENING9"Dia.
    • DIAMETER INCHES15 (38.1 cm)
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS15 (56.78 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result