Rubbermaid® AOT15SABK Crowne Open Top 15 Gal. Trash Can w/Plastic Liner - Satin Aluminum/Black

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Rubbermaid® AOT15SABK Crowne Open Top 15 Gal. Trash Can w/Plastic Liner - Satin Aluminum/Black

Item #: WBB50824

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $788.54 Save up to 37%
Price: $492.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® AOT15SABK Crowne Open Top 15 Gal. Trash Can w/Plastic Liner - Satin Aluminum/Black
Open top waste receptacle has a 9"” diameter drop-in, disposal opening to help eliminate the spread of germs. This trash can has a durable, fire-safe steel and aluminum construction with a satin aluminum top and black textured base. Bags securely fits between the rigid plastic liner and the receptacle for a neat appearance. Features a bottom rim that protects floors. Recommended for indoor use only. 15 gallon capacity. Dimensions: 15”"Dia x 30”"H.

Product Specifications

    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHBlack/Aluminum
    • CONSTRUCTIONSteel/Aluminum
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGAOT15SABKPL
    • OPENING9"Dia.
    • CAPACITY GALLONS15 (56.78 l)
    • BRANDRubbermaid Commercial
    • DIAMETER INCHES15 (38.1 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice look, poorly made

Your review: It is a basic, good looking recepticle. However, the silver top does not stay on at all. If someone throws anything away with even a little weight to it, the silver top will fall off. No lock down system or anything - just pretty much lays on top.

Is this review helpful?

Sort by: 
1 ...

1 Result