Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® AOT15SA Crowne Open Top 15 Gallon Trash Can w/Plastic Liner - Satin Aluminum
See all 12 items in product family

Rubbermaid® AOT15SA Crowne Open Top 15 Gallon Trash Can w/Plastic Liner - Satin Aluminum

Item #: WBB50848

Expected ship date 12/20/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $971.74 Save up to 35%
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® AOT15SA Crowne Open Top 15 Gallon Trash Can w/Plastic Liner - Satin Aluminum
Open top trash can has a 9”" diameter drop-in, disposal opening to help eliminate the spread of germs. This waste receptacle has a durable, fire-safe steel and aluminum construction with a satin aluminum top and base. Bags securely fit between the rigid plastic liner and the receptacle for a neat appearance. Features a bottom rim that protects floors. Recommended for indoor use only. 15 gallon capacity. Dimensions: 15”"Dia x 30"”H.

Product Specifications

    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHSatin Aluminum
    • CONSTRUCTIONAluminum
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGAOT15SAPL
    • OPENING9"Dia.
    • DIAMETER INCHES15 (38.1 cm)
    • CAPACITY GALLONS15 (56.78 l)
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.