Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite 30 Gallon Cease-Fire® Steel Waste Receptacle

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Justrite 30 Gallon Cease-Fire® Steel Waste Receptacle

Item #: WB420102

Available on or around 03/27/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $307.96 Save up to 38%
Qty Price
1-5 $195.95 ea.
6+ $190.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cease-Fire Waste Receptacle
These fire safe waste receptacles automatically smother spontaneous fires thanks to the internal baffle design that deprives flames of oxygen. Receptacles are UL listed and Factory Mutual approved. Brushed aluminum top encloses the gray enamel body.

Product Specifications

    • WIDTH INCHES19-7/8 (50.48 cm)
    • DEPTH INCHES19-7/8 (50.48 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum
    • MODEL420102
    • OPENING7
    • TYPERound
    • WEIGHT LBS25 (11.36 kg)
    • BRANDJustrite®
    • CAPACITY GALLONS30 (113.56 l)
  • Listed by the Underwriters Laboratory.
  • Approved by the Factory Mutual System.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.