Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Speckle Push Top Dome Receptacle - 15 Gallon

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Black Speckle Push Top Dome Receptacle - 15 Gallon

Item #: WBB147036

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $386.27 Save up to 45%
Price: $ 210.95
Product Information
Customer Review
Product Q&A
Accessories
Black Speckle Push Top Dome Receptacle - 15 Gallon

This distinctively designed collection, is constructed with the highest quality of puncture-resistant, fire-safe steel. Special durable Black Speckle finish will not show finger prints. Recommended for indoor use only. A rolled rim and double lock seams provide durable long life. The large Open Top receptacle has a 8-1/2" top opening for easy disposal of waste and a large capacity ideal for high traffic areas. Push Top Dome has a spring-loaded self-closing door. The Open Top Dome receptacle has a 6" opening. Top Dome and Push Top Dome include a galvanized inner liner. 15 gallon capacity.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES35 (88.9 cm)
    • COLOR FINISHBlack Speckle
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9675NC
    • STYLEPush Top Dome, Self-Closing
    • WEIGHT LBS17 (7.73 kg)
    • DIAMETER INCHES16-1/2 (41.91 cm)
    • BRANDSafco®
    • CAPACITY GALLONS15 (56.78 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.