Rubbermaid® 24 Gallon Square Steel Waste Receptacle - White, FGT1424ERBWH

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Rubbermaid® 24 Gallon Square Steel Waste Receptacle - White, FGT1424ERBWH

Item #: WB257912WH

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $479.43 Save up to 37%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® Steel Trash Cans
These rugged trash cans with weatherproof and UV protected white powder coat finish feature trash-liner retainer bands that hold bag firmly, conceal it from view and make removal easy. The hinged top with self-closing springless dual entry doors complies with OSHA requirements. Holds 24 gallons. These trash cans are UL listed and FM approved as fire safe and self extinguishing.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • COLOR FINISHWhite
    • LINERRetainer Bands
    • MANUFACTURERS PART NUMBERFGT1424ERBWH
    • MODEL257912WH
    • STYLESwing Top
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS24 (90.85 l)
  • Listed by the Underwriters Laboratory.
  • Approved by the Factory Mutual System.
  • Meets the requirements of the Occupational Safety and Health Administration.