Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 14 Gallon Square Stainless Steel Waste Receptacle, FGT1414SSRB

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Rubbermaid® 14 Gallon Square Stainless Steel Waste Receptacle, FGT1414SSRB

Item #: WB257911SS

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $747.15 Save up to 38%
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Stainless Steel Waste Receptacle
This trash can is made with rugged #304 grade stainless steel to withstand heavy duty use. Unique retainer bands hide trash bag from view and allow easy emptying. Features dual entry self-closing springless swing top and protective nylon feet. This 14 gallon can is UL listed and FM approved as fire safe and self extinguishing.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • LINERRetainer Bands
    • MANUFACTURERS PART NUMBERFGT1414SSRB
    • STYLESwing Top
    • CAPACITY GALLONS14 (53 l)
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

14gal Square Steel Waste Receptacles SS

Your review: This receptacles made a difference in our clean room fabs, work great, easy to maintain and easy to spot.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.