Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Recycling Box - 14 Gallon Green

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Rubbermaid Recycling Box - 14 Gallon Green

Item #: WB240856GN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $50.86 Save up to 35%
Price: $ 32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RUBBERMAID® RECYCLING CONTAINERS
14 Gallon Rectangle Tote
Place these containers wherever recyclables are generated. Ideal for offices, warehouses and lunch areas. Collection containers reduce handling costs and time by encouraging sorting. Green color imprinted with Recycling logo identifies container to keep non recyclables out. Polyethylene construction won't chip, rust or dent and withstands extreme weather conditions. Contains post consumer recycled resin to exceed EPA guidelines. Rectangle tote container is stackable for storage and shipping. Inboard handles for easy lifting and carrying.

Product Specifications

    • WIDTH INCHES20-3/4 (52.71 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES14-3/4 (37.47 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG571473GRN
    • TYPERectangle Tote
    • CAPACITY GALLONS14 (53 l)
    • BRANDRubbermaid® Commercial
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

I will recommend this

Your review: Product meets our needs. I will definitely recommend this.

Is this review helpful?

Perfect size!

Your review: I had a large recycling basket in my kitchen, large enough for pizza boxes, but decorative so I needed a liner to make it easier to empty on trash/recycling day and to keep the basket clean. This one is perfect! It fits without any gaps and still holds pizza boxes. With the handles, we can just pull it out and set it at the curb with our other bins. It is a great addition to our recycling and there is no confusion for the recycling pick up guys as it has the recycle logo on it.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.