Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Recycling Trash Can with Bottle & Can Top - 20 Gallon

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Recycling Trash Can with Bottle & Can Top - 20 Gallon

Item #: WB240940

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 503.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STADIUM SERIES® PERFORATED METAL RECYCLING CONTAINERS
Bottle & Can Lid
Steel recycling container is sleek and stylish for both indoor and outdoor environments. Recycling receptacle is made of heavy gauge steel. Recycling container is perforated for ventilation and to provide a stylish, modern appearance. Includes “Recycle” decal and logo. Recycling container includes lift-off recessed lid with Bottle and Can opening. Restricted lid opening keeps out unwanted waste. Includes 20 gallon plastic liner. Receptacle measures 15-1/2” diameter x 31-1/2”H. Non-Returnable; Non-Cancelable.

Product Specifications

    • HEIGHT INCHES31-1/2 (80.01 cm)
    • COLOR FINISHBlue
    • % RECYCLED CONTENT80 Percent
    • CONSTRUCTIONSteel
    • LIDFlat
    • LINER(1) 20 Gallon
    • MANUFACTURERS PART NUMBERSC20-01-RC-BL
    • OPENINGBottle & Can
    • CAPACITY GALLONS20 (75.71 l)
    • BRANDWitt Industries
    • DESCRIPTIONRecycling Container
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • DIAMETER INCHES15-1/2 (39.37 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.