Rubbermaid® Silhouette DCR24T Recycling Receptacle w/Trash Opening, 29 Gallon - Desert Pearl
See all 21 items in product family

Rubbermaid® Silhouette DCR24T Recycling Receptacle w/Trash Opening, 29 Gallon - Desert Pearl

Item #: WBB50492

Usually ships in 38 to 41 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,179.29 Save up to 35%
Price: $ 771.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Silhouette DCR24T Recycling Receptacle w/Trash Opening, 29 Gallon - Desert Pearl
This contemporary, perforated steel trash can has a classically styled top with a 8.5"” diameter disposal opening. The heavy gauge, fire-safe steel construction features a desert pearl Uni-Koat® powder coated finish. Folding retainer bands securely hold bags inside the leak-proof rigid plastic liner and the piano hinged top enables easy emptying. This garbage can has adjustable leg levelers provide stability on uneven surfaces. Designer “TRASH” die-cut decal is factory applied. Desert Pearl. 29 gallon capacity.

Product Specifications

    • WIDTH INCHES18-1/2 (46.99 cm)
    • DEPTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES32-3/8 (82.23 cm)
    • COLOR FINISHDesert Pearl
    • CONSTRUCTIONSteel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGDCR24TDP
    • OPENING8-1/2"Dia.
    • TYPESquare - Trash
    • CAPACITY GALLONS29 (109.78 l)
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result