Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Silhouette DCR24P Recycling Receptacle w/Newspaper Opening, 29 Gal - Desert Pearl
See all 21 items in product family

Rubbermaid® Silhouette DCR24P Recycling Receptacle w/Newspaper Opening, 29 Gal - Desert Pearl

Item #: WBB50491

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,206.77 Save up to 38%
Price: $754.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Silhouette DCR24P Recycling Receptacle w/Newspaper Opening, 29 Gallon - Desert Pearl
This contemporary, perforated steel paper recycling bin has a classically styled top with a 17.25"”L x 2”"W opening for newspaper disposal. The heavy gauge, fire-safe steel construction features a desert pearl Uni-Koat® powder coated finish. Folding retainer bands securely hold bags inside the leak-proof rigid plastic liner and the piano hinged top enables easy emptying. Adjustable leg levelers provide stability on uneven surfaces. Designer “NEWSPAPER” die-cut decal is factory applied. Desert Pearl. 29 gallon capacity.

Product Specifications

    • WIDTH INCHES18-1/2 (46.99 cm)
    • DEPTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES32-3/8 (82.23 cm)
    • COLOR FINISHDesert Pearl
    • CONSTRUCTIONSteel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGDCR24PDP
    • OPENING17-1/4"L x 2"W
    • TYPESquare - Newspaper
    • CAPACITY GALLONS29 (109.78 l)
    • BRANDRubbermaid Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.