Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corrugated Recycling Waste Receptacle - Package of 12

Corrugated Recycling Waste Receptacle - Package of 12

Item #: WB240770

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.21 Save up to 44%
Price: $ 139.95
Product Information
Customer Review
Product Q&A
Accessories
CORRUGATED RECYCLING WASTE RECEPTACLE
Disposable Waste Receptacle Provides An Economical Solution To Temporarily Provide Recycling And Waste Disposal.

Disposable trash receptacle is made from corrugated cardboard and provides 40 gallon capacity. Handles on 2 sides for easy lifting. Measures 18-1/4W x 18-1/4D x 30-1/4H. Recyclable containers are sold in packs of 12.

Made in the USA.

Product Specifications

    • WIDTH INCHES18-1/4 (46.36 cm)
    • DEPTH INCHES18-1/4 (46.36 cm)
    • HEIGHT INCHES30-1/4 (76.84 cm)
    • COLOR FINISHWhite/Black
    • CONSTRUCTIONCorrugated Cardboard
    • MANUFACTURERS PART NUMBER9745
    • PACKAGE QUANTITY12
    • DESCRIPTIONCorrugated Recycler
    • CAPACITY GALLONS40 (151.42 l)
    • COUNTRY OF ORIGINMade in USA
    • BRANDSafco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many sides is the word waste printed on global part# 240770?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.