Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-In-1 Steel Recycling Container Blue 18"Dia X 33"H

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

3-In-1 Steel Recycling Container Blue 18"Dia X 33"H

Item #: WB240619BL

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 383.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3-In-1 Recycling Container
Unique design for this recycling trash can provides convenient disposal for all types of recyclable waste in one receptacle. The removable 3-hole lid offers quick and convenient access for cans & plastic bottles, glass and paper recycling. Lid removes to provide easy access to 3 separate removable polyethylene liners; allowing separate waste compartments for low maintenance. These liners each have a capacity of 11-1/2 gallons per unit, for a total capacity of 34-1/2 gallons. Recycling container is made from heavy gauge steel with a stainless steel bottom band. Lid is made from spun aluminum with a powder coat finish. Includes recycling decals. Measures 18" dia. x 33"H.

Product Specifications

    • HEIGHT INCHES33 (83.82 cm)
    • % RECYCLED CONTENT80 Percent
    • OPENING3 Openings
    • STYLERecycling
    • DIAMETER INCHES18 (45.72 cm)
    • BRANDWitt Industries
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.