3-In-1 Steel Recycling Container Blue 15"Dia X 32"H

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

3-In-1 Steel Recycling Container Blue 15"Dia X 32"H

Item #: WB240618BL

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 331.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3-In-1 Recycling Container
Unique design for this recycling trash can provides convenient disposal for all types of recyclable waste in one receptacle. The removable 3-hole lid offers quick and convenient access for cans & plastic bottles, glass and paper recycling. Lid removes to provide easy access to 3 separate removable polyethylene liners; allowing separate waste compartments for low maintenance. These liners each have a capacity of 8 gallons per unit, for a total capacity of 24 gallons. Recycling container is made from heavy gauge steel with a stainless steel bottom band. Lid is made from spun aluminum with a powder coat finish. Includes recycling decals. Measures 15" dia. x 32"H.

Product Specifications

    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHBlue
    • % RECYCLED CONTENT80 Percent
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER15RTBL
    • OPENING3 Openings
    • STYLERecycling
    • CAPACITY GALLONS24 (90.85 l)
    • DIAMETER INCHES15 (38.1 cm)
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • GALLONS PER LINER8 (30.28 l)
    • BRANDWitt Industries