Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-in-1 Steel Recycling Center - Blue

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

3-in-1 Steel Recycling Center - Blue

Item #: WB241000BL

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,310.71 Save up to 9%
Price: $ 1,191.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL 3-IN-1 OUTDOOR RECYCLING CENTER
This recycling center offers a one-stop container for plastic, aluminum and trash disposal. Made using 1/4" thick hot rolled steel with 22" diameter aluminum lid. Recycling container includes three 14 gallon polyethylene liners. Three removable liners make it easy to empty for low maintenance. Spun aluminum top allows spills to be wiped up easily. Center band features white "Recycling Center" lettering for clear identification. Lid includes decals for plastic, aluminum, trash and recycling logo. Includes one 5" x 5" square opening, 7" diameter opening and 7" x 5" oval opening. Recycling container features security cable assembly to deter theft. Measures 26" diameter x 33"H. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES26 (66.04 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • LINER(3) 14 Gallon Liners
    • MANUFACTURERS PART NUMBERMF3211-00
    • OPENING3 Openings
    • STYLERecycling
    • CAPACITY GALLONS42 (158.99 l)
    • LID TYPETrash/Plastic/Aluminum
    • LID COLORBlue
    • DIAMETER INCHES26 (66.04 cm)
    • BRANDWausau Tile
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.