Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
23 Gallon Rectangular Rubbermaid Recycling Container - Blue

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

23 Gallon Rectangular Rubbermaid Recycling Container - Blue

Item #: WB705606

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $117.60 Save up to 44%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
23 Gallon Rectangular Rubbermaid Recycling Container - Blue
Place these containers wherever recyclables are generated. Ideal for offices, warehouses and lunch areas. Rubbermaid collection containers reduce handling costs and time by encouraging sorting. Bright blue color imprinted with We Recycle identifies container to keep non recyclables out. Polyethylene construction won't chip, rust or dent.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES11 (27.94 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG354075BLUE
    • MODEL705606
    • STYLEWe Recycle
    • TYPERectangle
    • WEIGHT LBS8.2 (3.73 kg)
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS23 (87.06 l)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great for recycling

Your review: I have quite a few of these and love them.

Is this review helpful?

recycle containers

Your review: These are what we need at our business, however these were so tightly packed that we needed some sunshine to warm these up so that they could be separated. One of these cans are missing the recyle symbol.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Do you have replacement casters for this product?

Question Asked By: Georgeanne , Columbus, OH , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.