Waste Receptacle - 45 Gallon Charcoal

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Waste Receptacle - 45 Gallon Charcoal

Item #: WB603551CH

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 170.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Contemporary attractive styling blends well with any office, retail or outdoor environment. High density polyethylene construction with built-in UV inhibitors withstands extreme weather conditions and will not chip, rust or dent. Large reinforced opening for waste disposal. The lid combines with the patented Grab Bag® system to hold liner in place and out of sight.

Product Specifications

    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • COLOR FINISHCharcoal
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER737224
    • STYLEHexagon
    • WEIGHT LBS18 (8.18 kg)
    • MADE IN USAYes
    • % POST CONSUMER RECYCLED CONTENT 25 Percent
    • LID TYPEFlat
    • BRANDCommercial Zone
    • CAPACITY GALLONS45 (170.34 l)