Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waste Receptacle - 30 Gallon Beige

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Waste Receptacle - 30 Gallon Beige

Item #: WB603550BG

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $144.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Contemporary attractive styling blends well with any office, retail or outdoor environment. High density polyethylene construction with built-in UV inhibitors withstands extreme weather conditions and will not chip, rust or dent. Large reinforced opening for waste disposal. The lid combines with the patented Grab Bag® system to hold liner in place and out of sight.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES17-1/4 (43.82 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER737102
    • STYLEHexagon
    • WEIGHT LBS13 (5.91 kg)
    • CAPACITY GALLONS30 (113.56 l)
    • MADE IN USAYes
    • LID TYPEFlat
    • BRANDCommercial Zone
    • % POST CONSUMER RECYCLED CONTENT 25 Percent
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

waste receptacle

Your review: Quite pleased with my purchase of the receptacles. They will be used in our park. The price was great compared to other websites and shipping was very fast. Will definitely come back again!

Is this review helpful?

Work Order Clerk

Your review: This product is a good fit for the location.

Is this review helpful?

30 gallon trash receptacle

Your review: I purchased these for the fellowship hall of our church. They are a much more presentable for functions than the big, dirty, ugly, cracked plastic trash cans we were using. People commented on how attractive they were. Being a bit larger may have been helpful. The opening could be larger also. i only purchased two and four would have been better unless they were larger. but they are keepers.OK?

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.