Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
23 Gallon Square Rubbermaid Waste Receptacle - Brown

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

23 Gallon Square Rubbermaid Waste Receptacle - Brown

Item #: WB498473BN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $151.71 Save up to 35%
Price: $ 98.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Square Rubbermaid Trash Container
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies.

The optional lid, sold separately, features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors. Non-Returnable, Non-Cancelable Item.

Product Specifications

    • WIDTH INCHES15-1/2 (39.37 cm)
    • DEPTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • COLOR FINISHBrown
    • MANUFACTURERS PART NUMBERFG356988BRN
    • MODEL498473BN
    • TYPESquare
    • CAPACITY GALLONS23 (87.06 l)
    • BRANDRubbermaid® Commercial
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Delivery time was terrific, but...

Your review: I cannot complain about the time it took to deliver the product, but the flimsy box was roughed up and the garbage pail was a little damaged, but still serviceable and not worth the effort to return it. Can't blame you guys, but I guess the hustle and bustle of the Holiday delivery season caused some rough handling.

Is this review helpful?

Fastest Delivery Every

Your review: First time purchase with Global. Never had a company on line delivery so fast. Well pleased with my order.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.