Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
15 Gallon Rubbermaid Marshal Waste Receptacles - Beige

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

15 Gallon Rubbermaid Marshal Waste Receptacles - Beige

Item #: WB501977BG

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $360.95 Save up to 35%
Price: $ 235.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
15 Gallon Rubbermaid Marshal® Waste Receptacles
These waste receptacles combine rugged construction, neat clean appearance and fire safety. They're ideal for high visibility, high traffic areas, indoors or out, and they endure temperature extremes. Trash cans feature a permanently attached easy-empty lid with a gravity close door, hardware to secure and conceal trash bags, and a textured finish that stays attractive. Factory Mutual (FM) and California State Fire Marshal (CSFM) approved for fire safety.

Use with or without the heavy duty rigid liner (sold separately).

Product Specifications

    • WIDTH INCHES15-3/8 (39.05 cm)
    • DEPTH INCHES15-3/8 (39.05 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG816088BEIG
    • MODEL501977BG
    • TYPERound
    • WEIGHT LBS20.1 (9.14 kg)
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS15 (56.78 l)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

15-Gallon Rubbermaid Marshal Waste Cans

Your review: These receptacles are pretty much what I expected from Rubbermaid. They appear very durable made from thick plastic. I actually plan on ordering more now that I have seen them in person. The only thing I would like to see upgraded would be the liner holder. It seemed a little flimsy for a larger receptacle.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.