Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Radius Top Trash Receptacle, Bronze, 17 gallon capacity, 18" Dia x 34"H.
See all 6 items in product family

Radius Top Trash Receptacle, Bronze, 17 gallon capacity, 18" Dia x 34"H.

Item #: WBB50662

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,237.83 Save up to 35%
Price: $ 810.00
Product Information
Customer Review
Product Q&A
Accessories
Radius Top Trash Receptacle, Bronze, 17 gallon capacity, 18" Dia x 34"H.

Made of heavy gauge steel for long lasting durability. Perforated design with contoured lines and layered dimensions complement contemporary decors. Durable Uni-Koat powder coated finishes withstand severe weather conditions and everyday use. Lids remove for quick, easy emptying and adjustable leg levers compensate for uneven surfaces. 5" H x 10" W disposal opening. Includes rigid plastic liner. Color is Bronze. Capacity is 17 gallons. Diameter is 18". Height is 34".

Product Specifications

    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHBronze
    • CONSTRUCTIONSteel
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGA17ABZPL
    • OPENING10"W x 5"H
    • TYPERadius Top
    • DIAMETER INCHES18 (45.72 cm)
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS17 (64.35 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.