Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Open Top Trash Receptacle With Plastic Liner, Bronze, 38 gal. cap, 24"Dia x 35"H
See all 9 items in product family

Open Top Trash Receptacle With Plastic Liner, Bronze, 38 gal. cap, 24"Dia x 35"H

Item #: WBB50754

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,362.15 Save up to 38%
Product Information
Customer Review
Product Q&A
Accessories
Open Top Trash Receptacle With Plastic Liner, Bronze, 38 gal. cap, 24"Dia x 35"H

Made of heavy gauge, fire-safe galvanized steel for long lasting durability. Perforated design with contoured lines and layered dimensions complement contemporary decors. Durable Uni-Koat powder coated finishes withstand severe weather conditions and everyday use. Stainless steel, hinged top with a 12" diameter opening allows easy drop-in waste disposal and helps eliminate germs. The rigid plastic liner helps control odors and conceals bags. Features adjustable leg levelers for uneven surfaces. Color is Bronze. Capacity is 38 gallons. Diameter is 24". Height is 35".

Product Specifications

    • HEIGHT INCHES35 (88.9 cm)
    • COLOR FINISHBronze
    • CONSTRUCTIONSteel
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGA38TABZPL
    • OPENING12"Dia.
    • TYPEOpen Top
    • DIAMETER INCHES24 (60.96 cm)
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS38 (143.85 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.