Shown with Dome Lid (Sold Separately)

Rubbermaid® H55 Towne Free Standing Receptacle, Cedar, 63 Gallon, 23"Dia x 36"H
See all 13 items in product family

Rubbermaid® H55 Towne Free Standing Receptacle, Cedar, 63 Gallon, 23"Dia x 36"H

Item #: WBB53251

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,266.51 Save up to 38%
Price: $791.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Free-Standing Receptacle, Cedar

63 gallon extra large perforated steel park basket with Perma-Wood Cedar slats. Steel retainer bands hold poly bag securely in place. Bottom drain holes prevent water accumulation. Dimensions: 23" Dia. x 36" H

Shown with optional Dome Lid

Product Specifications

    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHCedar
    • CONSTRUCTIONPerma-Wood Slat
    • MANUFACTURERS PART NUMBERFGH55C
    • STYLEFree Standing Receptacle
    • DIAMETER INCHES23 (58.42 cm)
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS63 (238.48 l)