Rubbermaid Plaza Waste Receptacle With Ashtray Top - Beige

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Rubbermaid Plaza Waste Receptacle With Ashtray Top - Beige

Item #: WB705505BG

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,285.98 Save up to 36%
Price: $ 819.00
Product Information
Customer Review
Product Q&A
Accessories
PLAZA OUTDOOR 50 GALLON
WASTE CONTAINER

Container with ash tray. Ideal for all high traffic public areas. Heavy duty plastic construction will not rust; resists dents and fading. Textured finish helps hide scratches. Two spring-loaded swing doors help conceal waste and contain odors. Container has built-in stainless steel ashtray on top. Hinged service door easily accesses slide-out 50 gallon polyliner bag holder or tip-out, leak-proof 35 gallon rigid liner (Sold Separately). Lock latch discourages tampering; works with or without key. Container base accommodates tie-downs for security. Container without ashtray is FM approved when used with Rigid Liner. 25"x 25"x 42"H.
Non-Returnable, Non-Cancelable Item.

Product Specifications

    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG396500BEIG
    • MODEL705505BG
    • STYLEPlaza w/Ashtray
    • TYPESquare
    • WEIGHT LBS81 (36.82 kg)
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS35 (132.49 l)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

????

Your review: Excellent Product but long lead time.

Is this review helpful?

Sort by: 
1 ...

1 Result