Otto Mobile Trash Container - 35 Gallon Blue

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Otto Mobile Trash Container - 35 Gallon Blue

Item #: WB237277BL

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $103.95 ea.
4+ $96.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY MOBILE WASTE CONTAINERS
35 Gallon Capacity Container
Mobile waste containers feature watertight construction to eliminate leaking and reduce odors. Made using high-density polyethylene that is injection molded with integral handles, a reinforced rim and wear ridges that protect and strengthen the bottom. Strong walls increase durability and withstand winds up to 40 mph. Attached lid conceals contents and retains odors while keeping out rain and snow. Molded recess on base allows easy tilting on its axle for tilt and roll mobility, also provides a convenient lift handle on the base. Trash cans features lifting pockets that are compatible with automatic arm lifters and semi-automatic bar lifters. 35 Gallon Containers have 10" diameter plastic wheels.

Product Specifications

    • WIDTH INCHES18-3/4 (47.63 cm)
    • DEPTH INCHES23-3/8 (59.37 cm)
    • HEIGHT INCHES36-3/4 (93.35 cm)
    • CAPACITY LBS130 (59.09 kg)
    • COLOR FINISHBlue
    • CONSTRUCTIONPolyethylene
    • LIDYes
    • MANUFACTURERS PART NUMBER3454444B
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • CAPACITY GALLONS35 (132.49 l)
    • BRANDOtto
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Perfect Size

Your review: Not too big - not too small. Purchased two and we're using them for recyclying of cans and plastic bottles.

Is this review helpful?

recycle bucket

Your review: what I was looking for.

Is this review helpful?

Otto 35 Gallon Mobile Trash Container

Your review: This is a very high quality, sturdy container. It is much better that the ones typically found at the local big-box stores. It meets our recycling needs well, and should last for many years.

Is this review helpful?

It's a trash can - so how much can I really say?

Your review: It is blue. It is sturdy. It has decent sized wheels for it's size. My wife and I like it. Bought one for recycling and then bought another since we apparently generate a lot of recycling. Who knew?

Is this review helpful?

Sort by: 
1 ...

4 Results