Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fiberglass Trash Container with Dome Top - 25 Gallon Capacity Tan
See all 20 items in product family

Fiberglass Trash Container with Dome Top - 25 Gallon Capacity Tan

Item #: WB240624TN

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 872.00
Product Information
Customer Review
Product Q&A
Accessories
Fiberglass Trash Container with Dome Top
25 Gallon Capacity
Fiberglass waste receptacle provides an attractive addition for trash disposal to any indoor and outdoor environment. Ideal for airports, malls and cafes. This trash container doesn’t rust, dent, stain or tarnish. Fiberglass garbage can is Fire Retardant - Rated Class 1 for ASTM standards. Withstands extreme temperatures for outdoor use and have no exposed seams, welds, or crevices that will collect dirt. Lid is removable for easy access. Trash can includes removable rigid liner. Non-Returnable; Non-Cancelable.

Product Specifications

    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHTan
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER7C-2040T-DC-11
    • STYLEDome Top
    • BRANDWitt Industries
    • DIAMETER INCHES20 (50.8 cm)
    • CAPACITY GALLONS25 (94.64 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.