Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square Urn And Trash Can, Black, 24 gal.,18"Sq x 35"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Square Urn And Trash Can, Black, 24 gal.,18"Sq x 35"H

Item #: WBB53457

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,450.71 Save up to 38%
Price: $906.00
Product Information
Customer Review
Product Q&A
Accessories
24 gallon capacity heavy duty, perforated steel sand urn and waste receptacle with weather shield. Weather Shield protects sand urn from rain and snow. Four 9"W x 5"H disposal openings permit the insertion of waste from all directions. Sand urn top lifts for easy access and emptying of rigid plastic liner. Black Powder Coated finish with Anthracite perforated steel panels.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • COLOR FINISHBlack w/Perforated Steel Panels
    • CONSTRUCTIONMetal
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBERFGR18WU500PL
    • STYLEOpen Front Ash Weather Urn
    • WEIGHT LBS77 (35 kg)
    • DISPOSAL OPENING INCHESN/A
    • CAPACITY GALLONS24 (90.85 l)
    • BRANDRubbermaid Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.