Canopy Top Combo Sand Top Urn And Trash Can, Bronze, 38 gal. cap, 24" Dia x 43"H

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Canopy Top Combo Sand Top Urn And Trash Can, Bronze, 38 gal. cap, 24" Dia x 43"H

Item #: WBB51017

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,463.56 Save up to 38%
Price: $1,538.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy gauge, fire-safe galvanized steel ash and trash receptacle has a durable architectural bronze Uni-Koat powder coat finish that endures severe weather and constant use. This garbage can has layered dimensions that complement modern decors. The stainless steel hinged canopy top with sand urn opens for easy emptying. The rigid plastic liner helps eliminate germs, odors and conceals bags. Features a 6”H x 14.5”W disposal opening. Adjustable leg levelers compensate for uneven surfaces. 38 gallon capacity. Dimensions: 24” Dia x 43”H.

Product Specifications

    • HEIGHT INCHES43 (109.22 cm)
    • COLOR FINISHBronze
    • CONSTRUCTIONMetal
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGA38SUABZPL
    • STYLECanopy Top Ash Trash Urn
    • CAPACITY GALLONS38 (143.85 l)
    • BRANDRubbermaid Commercial
    • DISPOSAL OPENING INCHES14-1/2W x 6H
    • DIAMETER INCHES24 (60.96 cm)