Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro 6 Gal Half Round Ash/Urn Side Opening Wall Mount Receptacle, Satin Aluminum - 1894-SA-SA-WM189

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Glaro 6 Gal Half Round Ash/Urn Side Opening Wall Mount Receptacle, Satin Aluminum - 1894-SA-SA-WM189

Item #: WBB1902995

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $674.92 Save up to 22%
Price: $ 527.00
Product Information
Customer Review
Product Q&A
Glaro 6 Gallon Half Round Ash/Urn Side Open Wall Mount Receptacle, Satin Aluminum - 1894-SA-SA-WM189

WasteMaster Half Round Series of all metal receptacles are the premier low profile solution for smoking and refuse disposal in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top. This unit offers separate containment for trash while cigarette remains and ashes are neatly concealed in a separate aluminum urn mted within the cover. In addition, each model comes complete with a removable heavy duty inner liner can. Ideal for limited floor space, included with this receptacle is a Wall Mounting bracket and hardware. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Contemporary half round ash & trash receptacle
  • Neat and concealed Wall Mount bracket with hardware is included
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHSatin Aluminum
    • CONSTRUCTIONAluminum
    • STYLEHalf Round Ash/Urn Side Open
    • TYPEAsh Trash Urn
    • WEIGHT LBS38 (17.27 kg)
    • LID TYPEFunnel Urn/Side Opening
    • BRANDGlaro
    • LID COLORSatin Aluminum
    • DESCRIPTIONHalf Round
    • CAPACITY GALLONS6 (22.71 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.