Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite® 28" Wide Area Sweeper Vacuum
See all 2 items in product family

Powr-Flite® 28" Wide Area Sweeper Vacuum

Item #: WB268961

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,830.81 Save up to 30%
Price: $1,974.00
Product Information
Customer Review
Product Q&A
Accessories
POWR-FLITE® WIDE AREA SWEEPER VACUUMS
28"W” Sweeper Vacuum
Powr-Flite® wide area vacuum is great for large area carpet maintenance. Wide area sweeper vacuum is perfect for auditoriums, stadiums, churches, schools and convention centers. Extra wide cleaning paths pick up large debris that would clog conventional vacuum cleaners. 3" diameter Quadra brush roll with sweep bristles pick up large objects with ease. 28"W Sweeper Vacuum features 7" diameter fan and a large 7 gallon recovery bag. 5-position foot-operated height adjustment provides perfect cleaning height for most surfaces. Filter includes cloth outer bag and paper bag insert. 0.62 HP motor. Includes 60'L power cord and fold-down steel handle. Quiet operation at 76 dBA. Wide area sweeper is ETL & CRI Silver Certified. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36-1/2 (92.71 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES37-1/2 (95.25 cm)
    • CAPACITY7 Gallon
    • COLOR FINISHBlack/Blue
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CLEANING WIDTH28"
    • DIRT COLLECTIONCloth Outer Bag/Paper Bag Insert
    • MANUFACTURERS PART NUMBERPF28SV
    • MOTOR AMPS7.3
    • POWER CORD LENGTH60 Ft.
    • VACUUM MOTOR HP0.62
    • WEIGHT LBS62 (28.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.