Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercraft SV-280 Wide Area Vacuum 28"W

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Mastercraft SV-280 Wide Area Vacuum 28"W

Item #: WB795453

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,897.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIDE AREA VACUUM
Cleans large open areas quickly and efficiently. The chevron pattern brush with four rows of bristles is designed for grooming. "No fling" brush barrier contains and directs the dirt and debris into the oversized vacuum inlet. Heavy-duty construction with welded steel chassises, mounted on structural foam housing. 5/8 hp motor with a brush speed of 3500 rpm's. Includes: 5 position pile height adjustment, heavy duty dust retentive outer bag, 1.2 bushel capacity, top fill system for maximum pickup, 60'L power cord.
Trap-Sack® dry filtration system includes removable cloth filter and large totally enclosed disposable paper filter bag. Wet pick up adapter with automatic float shutoff protects the by-pass motor from water damage when removing liquids. Swivel hose connector fits tank inlet for vacuuming and motor head exhaust fittings for blowing applications. UL and CUL listed.

Product Specifications

    • CAPACITY1.2 Bushel
    • ASSEMBLYAssembled
    • BRANDMastercraft
    • CFM200
    • CLEANING WIDTH28"
    • HORSEPOWER5/8
    • MANUFACTURERS PART NUMBERSV-280
    • MODEL795453
    • POWER CORD LENGTH60 Ft.
    • TYPE28" Wide Area Vacuum
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Turf Vacuum

Your review: This was purchased for our indoor turf facility. Seems to work well with pickup of dust and small particles left behind from gym equipment. Certain things (string, Styrofoam, ect) are harder to pick up but will do so after going over the spot twice. It is easy to put together yourself. The only issue is the hose attached to the back under the bag comes out if you lift up on the handle. Over all a great product though and does what it should!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.