Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoover® CONQUEST Bagless Upright 14" Wide Area Vacuum

Rollover image to zoom in

Click image to enlarge

Hoover® CONQUEST Bagless Upright 14" Wide Area Vacuum

Item #: WB442415

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 679.00
Product Information
Customer Review
Product Q&A
Accessories
HOOVER® EXTRA WIDE PASS UPRIGHT COMMERCIAL VACUUM
Conquest™ Bagless 14”W Vacuum

Hoover® Conquest™ wide area bagless vacuums reduce labor and provide efficient one pass cleaning. Hoover wide path vacuum cleaners feature 14”W cleaning path for maximum wide area pick-up. Upright vacs include powerful 6.5 amp motor. These bagless vacuums feature E-Z Empty™ dirt cup that eliminates the need for bags and simplifies maintenance. Offers 3-stage filtration. Built tough using polycarbonate and steel construction. Includes reinforced handle bail, shielded V-belt, heavy object clean-out, super-tuff™ nylon fan and 50’L power cord. 1 Year Limited Warranty.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDHoover
    • CLEANING WIDTH14"
    • CONSTRUCTIONPlastic
    • DIRT COLLECTIONE-Z Empty Dirt Cup
    • MANUFACTURERS PART NUMBERC1800-010
    • MODEL442415
    • POWER CORD LENGTH50 Ft.
    • VOLTAGE115
    • WEIGHT LBS24.7 (11.23 kg)
    • AMPS6.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $368.05 with this comparable product +