Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac 9067100 Drywall Filter Bag

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Shop-Vac 9067100 Drywall Filter Bag

Item #: WB652730

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,883.67 Save up to 99%
Price: $16.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Shop-Vac - 9067100

High efficiency, disposable filter bags. Converts any Shop-Vac wet/dry vac into a drywall vacuum. 2-ply construction offers 95% filtration efficiency at .1 micron. Inner liner improves filtration, durability, and capacity of filter bag. For dry pickup only. Collects very fine particles and dust such as drywall, plaster, and fireplace soot and allows for convenient removal from tank. For standard, QSP, ultra plus, and ultra-pro wet/dry vacs. 2 filters per pack. No. 9067100: Size: 5-8 gal, Type: Drywall, Microns: 0.1, Filtration Type: High Efficiency, For Use With: Standard, QSP, ultra plus, and ultra-pro, Pkg Qty: 2 No. 9067200: Size: 10-12 gal, Type: Drywall, Microns: 0.1, Filtration Type: High Efficiency, For Use With: Standard, QSP, ultra plus, and ultra-pro, Pkg Qty: 2 No. 9067300: Size: 16-25 gal, Type: Drywall, Microns: 0.1, Filtration Type: High Efficiency, For Use With: Standard, QSP, ultra plus, and ultra-pro, Pkg Qty: 2

Product Specifications

    • BRANDShop-Vac
    • DESCRIPTIONDrywall Bag for 5-8 gal.
    • MANUFACTURERS PART NUMBER9067100
    • MODEL652730
    • PACKAGE QUANTITY2
    • TYPEFor Shop-Vac 906-71
    • REFERENCE # 906-71-00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.