Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac® 16 Gallon 6.25 Peak HP Wet Dry Vacuum

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Shop-Vac® 16 Gallon 6.25 Peak HP Wet Dry Vacuum

Item #: WB269328

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $254.57 Save up to 14%
Price: $ 219.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SHOP-VAC® INDUSTRIAL WET DRY VACUUMS
6.25 Peak HP Vacuum – 16 Gallon Capacity Tank
Industrial Grade Shop-Vac® wet dry vacuum cleaners are built for heavy-duty clean up. These powerful wet dry vacuums feature high quality collection bag for wet or dry pick-up and an ultra web filter for fine dust. Made using a tough poly tank. Floor cleaning machines have super quiet bypass motors, on-board tool storage and 18’L power cord for efficient cleanup. Tool kit includes 12’L x 1-1/2” diameter hose, two 1-1/2” wands, 14” floor nozzle, blow-molded crevice and claw nozzle. Includes convenient tank drain. 1 Year Limited Warranty.

Product Specifications

    • CAPACITY GALLONS16 (60.57 l)
    • COLOR FINISHYellow/Black
    • ASSEMBLYAssembled
    • BRANDShop-Vac
    • CFM190
    • CONSTRUCTIONPolymer
    • MANUFACTURERS PART NUMBER9625210
    • POWER CORD LENGTH18 Ft.
    • VOLTAGE120
    • WATER LIFT INCHES60 (152.4 cm)
    • WATTAGE300
    • WEIGHT LBS32 (14.55 kg)
    • HERTZ60
    • AMPS11.9
    • REFERENCE # 962-52-10
    • LIMITED WARRANTY YEARS1 Year
    • PEAK HORSE POWER6.25
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Shop Vac

Your review: So good we ordered a 2nd one!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.