Powr-Flite® Stainless Steel Wet Dry Vacuum 15 Gallon

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Powr-Flite® Stainless Steel Wet Dry Vacuum 15 Gallon

Item #: WB239534

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $598.40 Save up to 22%
Price: $ 464.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL WET/DRY VACUUM
15 Gallon Capacity

Two stage filtration process with washable cloth filter. 18 gauge stainless steel for long life and durable polyethylene dolly with push handle for easy portability. Features an easy “Tip and Pour” waste water disposal. Includes swivel hose connector that allows 360 degree hose rotation. Sound insulated vacuum head. Set of tools include 14” rug, crevice, dust and squeegee. 30’L power cord.

Note: Filter must be used during dry operation. Do not use vacuum to pick up flammable fluids.

Product Specifications

    • CAPACITY GALLONS15 (56.78 l)
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM114
    • CLEANING WIDTH14
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONWet/Dry Vacuum
    • HORSEPOWER1.6
    • HOSE LENGTH10'
    • MANUFACTURERS PART NUMBERPF53
    • MODEL239534
    • POWER CORD LENGTH30 Ft.
    • WATER LIFT INCHES100" (254 cm)
    • WATTAGE1200
    • WEIGHT LBS64 (29.09 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Works great!

Your review: We now have 4 of these vacuums. The first 1 we bought is over 2 years old and still going strong. We use them frequently for sweeping floors and for vacuuming up water.

Is this review helpful?

Wet Dry Vac performance

Your review: This wet dry vac is excellent. It picks up all of the fibers and dirt in the carpets. It has subperb suction and is very quiet when running. The hose is extremely long and the cord that comes with it reaches all the way down the hallway. The squeegee is awesome, picks up all of the water on the floors; very dry when complete. The machine moves around easily. Great machine so far. I would recommend it to anyone needing a wet dry vac.

Is this review helpful?

Great Vacuum

Your review: This is a awesome vac. I bought this especially for vacuuming up water. We used to use a generic shop vac which only used hard tools, this has a wand with a flexible edge that helps create a nice suction. I am very pleased with the tilt to empty function, rather than haveing to lift the tank up to empty.Long cord makes this very mobile. The operator that uses this vacuum is very happy I bought it.

Is this review helpful?

Problem solver!!!

Your review: The vacuum work great on all jobs, very easy to use non power drainer, easy to clean n dispose dirt.

Is this review helpful?

Sort by: 
1 ...

4 Results
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
No Thanks x
Save $56.00 with this comparable product +