Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite® 5 Gallon Wet Dry Vac Polyethylene Tank

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Powr-Flite® 5 Gallon Wet Dry Vac Polyethylene Tank

Item #: WB269102

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $278.82 Save up to 21%
Price: $ 220.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® COMPACT 5 GALLON WET DRY VACUUM
Powr-Flite® Wet Dry Vacuum Cleaner Offers The Capacity And Power For Large Water Recovery Jobs Or Dry Debris Pick-Up In Shops And Job Sites.

Wet vacuum cleaner is ideal for hard floor maintenance jobs, as well as, recovering floor strippers and hard floor cleaners. Wet/dry vacuum is made with heavy duty polyethylene tank for years of service. Wet dry vacuum cleaner features a 2-stage filtration process with washable permanent cloth filter bag that keeps dust from circulating back into the air and a super performance pleated paper cartridge filter for efficient general cleaning. 1.6HP, 1200 watt vacuum motor offers 114 CFM and 100” waterlift for the toughest jobs. Swivel hose connector allows 360° hose rotation to eliminate accidental disconnection. Tool kit includes 2-piece hand wand, 7’L hose, 11” carpet and squeegee tools, and crevice and dusting tools. Built-in non-marring wheels for easy mobility. Includes 15’L 120V power cord. 1 Year Limited Warranty.

Product Specifications

    • CAPACITY GALLONS5 (18.93 l)
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM114
    • CLEANING WIDTH11
    • CONSTRUCTIONPlastic
    • HORSEPOWER1.6
    • MANUFACTURERS PART NUMBERPF51
    • POWER1200 Watt
    • POWER CORD LENGTH15 Ft.
    • WATER LIFT INCHES100" (254 cm)
    • WEIGHT LBS17 (7.73 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.