Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercraft Wet Dry Vacuum with 5 Gallon Poly Tank

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Mastercraft Wet Dry Vacuum with 5 Gallon Poly Tank

Item #: WB795460

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $633.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POLY TANK WET AND DRY VACUUM
Rotationally molded of high impact plastic with 1/4" thick wall construction. Poly tanks resist chemical and dents, and rust proof. No-tip wide base design features a low center of gravity for excellent stability.
Features: Trap-Sack® dry filtration system includes removable cloth filter and large totally enclosed disposable paper filter bag. Wet pick up adapter with automatic float shutoff protects the by-pass motor from water damage when removing liquids. Includes 30'L power cord. 10'L vinyl hose; 5'L curved metal wand; carpet tool; floor tool; upholstery tool; crevice tool; squeegee. Caster style vacuums are equipped with four 2-1/2" ball bearing swivel casters. UL and CUL listed.

Product Specifications

    • CAPACITY GALLONS5 (18.93 l)
    • BRANDMastercraft
    • CFM94
    • CONSTRUCTIONPoly
    • HORSEPOWER1.3
    • MANUFACTURERS PART NUMBERP4511E
    • TYPE5 Gal. 4-Caster Poly Tank Wet/Dry Vacuum
    • WATER LIFT INCHES84" (213.36 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $358.05 with this comparable product +
Item #: WBB1345674
Usually ships in 5 to 8 days
(0)
$274.95