Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoover® Bagless Upright HEPA Vacuum C1660900

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Hoover® Bagless Upright HEPA Vacuum C1660900

Item #: WB239425

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $448.84 Save up to 39%
Price: $ 273.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hoover® Commercial
Bagless HEPA Twin Chamber Vacuum C1660900

Long life HEPA filtration contains allergens and dust, for highly efficient cleaning and includes a washable final filter. Features a powerful 12.0 amp motor, multi-speed power surge switch, 35'L power cord, 15"W sweep path and 2 brush agitator with edge cleaning for fast, effective vacuuming. Includes 5-piece onboard tool set and non-marking furniture guard bumper. HUSH Mode option for quiet operation during daytime use. Manual 3 position height adjustment. 2 Year Limited Commercial Warranty.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDHoover
    • CLEANING WIDTH15"
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERC1660-900
    • MODEL239425
    • MOTOR AMPS12.0
    • POWER CORD LENGTH35' Ft.
    • SPEEDMulti-Speed
    • WEIGHT LBS16.7 (7.59 kg)
    • GIFT ITEMYes
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Not good for us

It is a great vacuum but we won't be able to use them. The electrical is detachable which we didn't know until we received them. We are in a prison and therefore these are unusable for us.

See more critical reviews

Sort by: 

5 Results

Great for Pet Hair

Your review: This vacuum works great on pet hair and low to medium nap carpets. Light and stair handle is a nice feature. Long enough power cord to stay productive longer without searching for an outlet.

Is this review helpful?

Not good for us

Your review: It is a great vacuum but we won't be able to use them. The electrical is detachable which we didn't know until we received them. We are in a prison and therefore these are unusable for us.

Is this review helpful?

Excellent Choice

Your review: The Hoover bagless upright has met our needs.

Is this review helpful?

Hoover Bagless Upright HEPA Vacuum

Your review: Very happy with product.

Is this review helpful?

Production

Your review: Product works very well, also we are very happy with the service Global Industrial provides.

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 0 answers for this product.

Sort by: 

5 Results

Hello, Does this vacuum cleaner use belts? Thanks in Advance.

Question Asked By: KRYSTAL , newport, RI , May 22, 2017

Not Answered Yet

Answer This Question

Sort by: 

5 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.