Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoover FH40010B Hoover FloorMate Hard Floor Cleaner

Rollover image to zoom in

Click image to enlarge

Hoover FH40010B Hoover FloorMate Hard Floor Cleaner

Item #: WB238997

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $235.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hoover - FH40010B

The FloorMate Widepath hard floor cleaner with SpinScrub is designed to deliver the best clean for gently cleaning sealed wood and vinyl, grout, and tile. The dual tank technology keeps clean and dirty water separate so you never put dirty water back on the floor. The quick drying power of the squeegee dries floors quickly so you get right back to living on them. Features 13 wide cleaning path that covers more surface area and shortens cleaning time. Removable nozzles and brushes provide easy cleaning and maintenance plus it is beltless so there are no belts to replace. The deluxe handle with ergonomic grip is comfortable and fingertip trigger control lets you easily distribute detergent when and where it's needed. The folding handle makes storage a snap. Color: Artic white and crystal blue. Size: 13 W. x 12 D. x 45 H. Weight: 16.5 lb. 1 year warranty. No. FH40010B: Type: Electric, Color: Blue & White

Product Specifications

    • COLOR FINISHBlue
    • BRANDHoover
    • CLEANING WIDTH13"
    • DESCRIPTIONHard Floor Cleaner
    • MANUFACTURERS PART NUMBERFH40010B
    • MODEL238997
    • MOTOR AMPS6
    • POWERSpin Scrub 7
    • POWER CORD LENGTH27 Ft.
    • RECOVERY TANK CAPACITY1 Qt.
    • SOLUTION TANK CAPACITY1 Qt.
    • STYLEWidepath
    • WEIGHT LBS16.5 (7.5 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.