Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss P10 Drop-In Cloth Bag
See all 3 items in product family

Boss P10 Drop-In Cloth Bag

Item #: WB652983

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.30 each

Sold in packages of 5

Price: $31.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Boss Cleaning Equipment Replacement Drop-In Cloth Bag for
P10 Backpack Industrial Vacuum Cleaner

Holds 10 quarts. Fits model 652932. Sold in packages of 5.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • DEPTH INCHES8 (20.32 cm)
    • HEIGHT INCHES16 (40.64 cm)
    • BRANDBoss Cleaning Equipment
    • CONSTRUCTIONCloth
    • DESCRIPTIONDrop-In Cloth Bag
    • MANUFACTURERS PART NUMBERB001229
    • MODEL652983
    • PACKAGE QUANTITY5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Catch all

Your review: This bag is typically the second filter after the paper bag. However, the paper bag rips very easily so this was used in place of the paper. Therefore, we used 2 cloth bags and the unit catches just about everything from nails to stones, to fumed silica (very small particles).

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.