Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment P10 Backpack Vacuum, B001225
See all 3 items in product family

Boss Cleaning Equipment P10 Backpack Vacuum, B001225

Item #: WB652932

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $500.41 Save up to 16%
Price: $ 417.95
Product Information
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment P10 Backpack Vacuum, B001225
This lightweight industrial vacuum cleaner keeps user moving quickly, even in narrow aisles. Quality 2 stage, 1.7 HP motor includes thermal cut-off protection provides powerful suction that guards against overheating. 4 stage filtration ensures clean air exhaust. Padded comfort harness of this backpack industrial vacuum cleaner relieves strain and allows easy movement. Hip mounted power switch for easy on/off. Aluminum housing is lightweight, yet will withstand years of professional use. 1200 watt, 120V, 10 amp motor. 100" water lift. 104 CFM Industrial vacuum cleaner weighs only 12 lbs. 50'L power cord.

Includes a double bend steel wand, crevice tool, upholstery tool, dusting tool and floor/rug tool for hard or carpeted surfaces. Hose measures 1.5" diameter x 6'L. 10 quart bag capacity. Drop-in cloth bag (B001229) and disposable paper filter (B001228) sold separately.

Product Specifications

    • WIDTH INCHES9 (22.86 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • CAPACITY10 Qt.
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDBoss Cleaning Equipment
    • CFM104
    • CONSTRUCTIONAluminum
    • DESCRIPTIONP10 Backpack Vacuum
    • DIAMETER9"
    • HORSEPOWER1.7
    • MANUFACTURERS PART NUMBERB001225
    • MODEL652932
    • NOISE LEVEL60 dB
    • POWER CORD LENGTH50'
    • VOLTAGE120
    • WATER LIFT INCHES100 (254 cm)
    • WATTAGE1200
    • WEIGHT LBS12 (5.45 kg)
    • CAPACITY QUARTS10
    • HERTZ60
    • AMPS10
    • LIMITED WARRANTY YEARS1 Year

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pretty Good with limitations

Your review: Has a good suction for it's weight. Nice backpack padding and adjustments.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $66.00 with this comparable product +
Item #: WB261931
In Stock, Ships in 3-4 Days
(0)
$351.95