Shop-Vac® Industrial Indoor Outdoor Sweeper

Rollover image to zoom in

Click image to enlarge

Shop-Vac® Industrial Indoor Outdoor Sweeper

Item #: WB238853

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $330.57 Save up to 16%
Price: $276.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INDUSTRIAL INDOOR OUTDOOR SWEEPER

Shop-Vac Sweeps Up Industrial Debris, Leaves, Lawn Clippings And More.

Designed for quick and easy cleaning of small to medium areas indoors or out. Heavy-duty nylon impeller mulches as it cleans. Features include: powerful 1.25 HP (peak) high air flow motor with durable nylon impeller, 19" wide nozzle with 1-1/2" intake. Filtration is designed for large materials such as saw dust, leaves and small sticks. It is not meant for fine dust pick-up. Two height settings. Large 8 gallon easy-to-empty filter/collection bag. Safety switch. Built-in kick stand. Double Insulated. One year limited warranty.

Product Specifications

    • WIDTH INCHES19-1/2 (49.53 cm)
    • DEPTH INCHES39-1/2 (100.33 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY GALLONS8 (30.28 l)
    • ASSEMBLYAssembled
    • BRANDShop-Vac
    • CFM300
    • CLEANING WIDTH19
    • DESCRIPTIONIndustrial Indoor/Outdoor Sweeper
    • HORSEPOWER1.25
    • MANUFACTURERS PART NUMBER4050010
    • MODEL238853
    • MOTOR AMPS6.0
    • POWER CORD LENGTH18"
    • TYPEIndustrial
    • VOLTAGE120
    • WEIGHT LBS19 (8.64 kg)
    • HERTZ60
    • REFERENCE # 405-00-10
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

ShopVac Indoor/Outdoor Sweeper

Your review: Works well overall. Has some "blowback" on one side but generally picks up most of the debris.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Does the vacuum have rotating brush or is it just straight suction?

Question Asked By: Greg , December 21, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result