Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
78" Hang Type Magnetic Sweeper

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

78" Hang Type Magnetic Sweeper

Item #: WB443022

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $535.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HANG TYPE MAGNETIC SWEEPER
78" Sweeper
Super powered, permanent magnet is used for removal of sharp iron objects from roads, parking areas, loading docks, runways and other traffic areas. Hang-type magnetic sweeper reduces possibility of costly, dangerous flat tires and injuries caused by nails, scrap iron particles, welding remnants, wire, staples, tacks and metal shavings. Simply hang the magnetic sweeper from your forklift or vehicle bumper and "sweep" contaminated areas. Magnet face can be easily wiped clean with a glove or heavy shop towel to dispose of unwanted ferrous material. Recommended sweeping height is 2" to 4" off ground. Maximum recommended operating speed is 5 mph. Includes 2 eyebolts for suspension applications. Measures 5"D x 1-3/4"H. Permanent magnetism guaranteed.

Product Specifications

    • WIDTH INCHES78 (198.12 cm)
    • DEPTH INCHES5 (12.7 cm)
    • HEIGHT INCHES1-3/4 (4.45 cm)
    • BRANDMaster Magnetics
    • CLEANING WIDTH78
    • MAGNETIC SURFACE AREA/SQ. INCHES390 (990.6 cm)
    • MANUFACTURERS PART NUMBERMRS78
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.3270 Nails/36 Lbs. (16.27 kg)
    • STYLEHang-Type
    • WEIGHT LBS35.8 (16.27 kg)
    • Base Model Number443022
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.