Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36"  Magnetic Sweeper

Rollover image to zoom in

Click image to enlarge

36" Magnetic Sweeper

Item #: WB442695

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $197.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MAGNETIC SWEEPERS
36" Sweeper
Permanent magnets collect large quantities of dangerous scrap metal or shattered ferrous metal items with ease. Made with lightweight aluminum housing. Side mounted wheels allow easy operation over most terrain. Easily clear collected debris from sweeper with work gloves or a heavy shop towel. Sweeper plate measures 5"D x 1-3/4"H. Permanent magnetism guaranteed. 36"W Sweeper features 2 eyebolts to convert into a hang type sweeper.

Product Specifications

    • WIDTH INCHES40-1/2 (102.87 cm)
    • DEPTH INCHES5 (12.7 cm)
    • HEIGHT INCHES1-3/4 (4.45 cm)
    • BRANDMaster Magnetics
    • CLEANING WIDTH36
    • MAGNETIC SURFACE AREA/SQ. INCHES180 (457.2 cm)
    • MANUFACTURERS PART NUMBERMFSM36
    • OVERALL HEIGHT INCHES37 (93.98 cm)
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.1023 Nails/11.25 Lbs. (5.36 kg)
    • STYLEStandard
    • WEIGHT LBS41.0 (18.64 kg)
    • Base Model Number442695
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

FAIR

Your review: SAME AS THE 24" BUT BEING LONGER CAUSES MORE ONSITE PROBLEMS WITH UNEVEN GROUND.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.