Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite® 16" Electronic Auto Scrubber
See all 3 items in product family

Powr-Flite® 16" Electronic Auto Scrubber

Item #: WB443091

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,498.19 Save up to 7%
Price: $ 3,236.00
Product Information
Customer Review
Product Q&A
Accessories
Powr-Flite® 16" Cord-Electric Automatic Scrubber

You can cover more floor faster, finishing your stripping and cleaning jobs in record time. This 16 inch Predator Automatic Scrubber scrubs and wet vacs all in one pass. The PAS16’s narrow width makes it easy to use in more confining areas and it will effortlessly fit through non-standard doors. The PAS16 Automatic Scrubber has easy to operate controls with a manual solution control. The convenient foot operated squeegee lift and brush control is simple to use, and the four-wheel design provides complete stability for climbing ramps and inclines. The PAS16 also features Powr-Flite’s Silent Run vacuum motor technology, letting you clean in busy areas without disturbing workflow. Pad Drivers and Scrub Brushes not included.

Features:
• 290 RPM pad speed tackles the dirtiest floors
• 75' cord provides excellent reach for higher productivity
• Easy to operate controls with manual solution control
• Convenient foot operated squeegee lift and brush control is simple to use
• 5.75 gallon capacity with bone-dry squeegee system
• Quiet 80 dB for safe operation

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • COLOR FINISHBlue
    • BATTERY RUN TIME--
    • BRANDPowr-Flite
    • BRUSH MOTOR RPM290
    • CLEAN CAP. SQ.FT./HR.12,000
    • CLEANING WIDTH16
    • DESCRIPTIONElectric Automatic Scrubber
    • MANUFACTURERS PART NUMBERPAS16
    • PAD PRESSURE LBS50 (22.73 kg)
    • POWER CORD LENGTH75' Ft.
    • RECOVERY TANK CAPACITY5-3/4 Gallon
    • SOLUTION TANK CAPACITY5-3/4 Gallon
    • VACUUM MOTOR HP1.25
    • VOLTAGE120V
    • WEIGHT LBS110 (50 kg)
    • DECIBELS80 dB
    • PAD SIZE16"
    • HERTZ60
    • BRUSH MOTOR1 HP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.