Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Blue Cleaner Pad 5300, 17 in, 5/case

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

3M™ Blue Cleaner Pad 5300, 17 in, 5/case

Item #: WBB134545

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ Blue Cleaner Pad 5300, 17 in, 5/case

For heavy-duty scrubbing prior to recoating. Can also be used for heavy-duty spray cleaning or foam scrubbing. Removes dirt, spills and scuffs, leaving a clean surface ready for recoating.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • COLOR FINISHBlue
    • BRAND3M
    • DIAMETER INCHES17 (43.18 cm)
    • MANUFACTURERS PART NUMBER61500044757
    • MODELB34545
    • PACKAGE QUANTITY5
    • STYLE5300
    • TYPECleaning Pad
    • WEIGHT LBS1/3
    • COLORBlue
    • SIZE17"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.