Powr-Flite® 3/4 HP Floor Dryer PD750DX with Handle & Wheels

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Powr-Flite® 3/4 HP Floor Dryer PD750DX with Handle & Wheels

Item #: WB239748

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $359.11 Save up to 15%
Price: $304.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® PD750DX FLOOR DRYER
3/4 HP Floor Dryer with Handle and Wheels
These floor dryers help dry any wet surface from floors and walls to drapes and upholstery. Blowers also help with flood recovery by providing efficient drying power. 3-speed motor is controlled by a rotary switch for easy operation. The molded high density polyethylene housing with kickstand allows 3 operating positions for peak performance and to direct airflow where needed. Floor dryers stack to save storage space and to increase drying power. Features built-in thermal overload protection. Molded, easy-carry handle for portability. 20’L power cord. Dryers with Handles include a telescoping handle and wheels for easy mobility, even when stacked. 1 Year Limited Warranty.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM2000
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFloor Dryer with Handle/Wheels
    • HORSEPOWER3/4
    • MANUFACTURERS PART NUMBERPD750DX
    • MODEL239748
    • POWER7.8 amp
    • TYPE3 Speeds / 3 Drying Postiion
    • WEIGHT LBS35 (15.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

floor dryer

Your review: I was very happy with the product that I purchased It did every thing that I expected it to do and more.

Is this review helpful?

powr-flite 3/4 hp floor dryer

Your review: Good easy piece of equipment to use and mobile.

Is this review helpful?

Sort by: 
1 ...

2 Results