Powr-Flite® 1/4 HP Downdraft Floor Dryer PDF6WRD with Handle & Wheels

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Powr-Flite® 1/4 HP Downdraft Floor Dryer PDF6WRD with Handle & Wheels

Item #: WB239751

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $625.57 Save up to 31%
Price: $433.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® PDF6WRD DOWNDRAFT FLOOR DRYER
This air dryer is capable of drying the whole room! Pulls warmer, drier air down and blows it across the entire room. This floor dryer provides 3500 CFM with a 1/4HP 2-speed motor. Polyethylene housing is molded to provide 4 drying positions. This blower features a 6-blade precision pitch propeller. Allows 360° directed air flow. Heavy duty swivel casters for easy mobility. Stacks up to 4 dryers high for storage. 20¬íL power cord.

Product Specifications

    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM3500
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONDowndraft Floor Dry with Handle/Wheels
    • HORSEPOWER1/4
    • MANUFACTURERS PART NUMBERPDF6WRD
    • MODEL239751
    • POWER2.2 amp
    • TYPE2 Speeds / 4 Drying Postiion
    • WEIGHT LBS52 (23.64 kg)