Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite® 1/2 HP Floor Dryer PD500DX with Handle & Wheels

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Powr-Flite® 1/2 HP Floor Dryer PD500DX with Handle & Wheels

Item #: WB239745

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $353.14 Save up to 25%
Price: $ 263.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® PD500DX FLOOR DRYER
1/2 HP Floor Dryer with Handle and Wheels
These floor dryers help dry any wet surface from floors and walls to drapes and upholstery. Blowers also help with flood recovery by providing efficient drying power. 3-speed motor is controlled by a rotary switch for easy operation. The molded high density polyethylene housing with kickstand allows 3 operating positions for peak performance and to direct airflow where needed. Floor dryers stack to save storage space and to increase drying power. Features built-in thermal overload protection. Molded, easy-carry handle for portability. 20’L power cord. Dryers with Handles include a telescoping handle and wheels for easy mobility, even when stacked. 1 Year Limited Warranty.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM2000
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFloor Dryer with Handle/Wheels
    • HORSEPOWER1/2
    • MANUFACTURERS PART NUMBERPD500DX
    • MODEL239745
    • POWER4.8 amp
    • TYPE3 Speeds / 3 Drying Postiion
    • WEIGHT LBS33 (15 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Blower

Your review: Our blower broke down and we were in desperate need of a new blower. I found global industrial online and they shipped the blower very quickly It works much better than our old blower and I really enjoy the handle.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.